Bright Stainless Steel Intruder 45H7INA12H629RH
Mfr # 887838300218
Zoro # G5604787
product price:Â $1,348.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Intruder
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Features
Right Hand
Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887838300218
Zoro #
G5604787
UPC #
-
Country of Origin
China
Details
Lockset Function
Intruder
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Intruder 45H7INA1
Features
Right Hand
Finish
Bright Stainless Steel
Includes
Latch
Number of Pins
7 Pin
Function
Auxiliary
Description
Item Bright Stainless Steel Intruder 45H7INA1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.