Bright Stainless Steel Intruder 45H7IND03H629RH

  • Mfr # 45H7IND03H629RH

  • Zoro # G5607779


product price:  $1,253.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Intruder
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Finish
Bright Stainless Steel
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45H7IND03H629RH
Zoro #
G5607779
UPC #
-
Country of Origin
China

Details

Lockset Function
Intruder
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Intruder 45H7IND0
Finish
Bright Stainless Steel
Features
Right Hand
Includes
Deadbolt
Number of Pins
7 Pin

Description

Item Bright Stainless Steel Intruder 45H7IND0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.