Shop BEST
See all product information
Create Account
Bright Stainless Steel Office 45H7AB15H629RH
- Mfr # 887838329127
- Zoro # G5590175
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Location Type
Office
Features
Right Hand
Finish
Bright Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838329127
- Zoro #
- G5590175
- UPC #
- -
- Country of Origin
- China
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- Best
- Item
- Bright Stainless Steel Office 45H7AB15H6
- Location Type
- Office
- Features
- Right Hand
- Finish
- Bright Stainless Steel
- Number of Pins
- 7 Pin
- Includes
- Deadbolt
Description
Item Bright Stainless Steel Office 45H7AB15H6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.