Bright Stainless Steel Office 45H7AB16J629RH
Mfr # 887838329509
Zoro # G5591146
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Number of Pins
7 Pin
Includes
Deadbolt
Location Type
Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838329509
Zoro #
G5591146
UPC #
-
Country of Origin
China
Details
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Office 45H7AB16J6
Number of Pins
7 Pin
Includes
Deadbolt
Location Type
Office
Features
Right Hand
Finish
Bright Stainless Steel
Description
Item Bright Stainless Steel Office 45H7AB16J6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.