Bright Stainless Steel Office 45H7UNAB03H629RH
Mfr # 45H7UNAB03H629RH
Zoro # G5622366
product price:Â $1,143.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Features
Right Hand
Location Type
Office
Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45H7UNAB03H629RH
Zoro #
G5622366
UPC #
-
Country of Origin
China
Details
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Item
Bright Stainless Steel Office 45H7UNAB03
Features
Right Hand
Location Type
Office
Finish
Bright Stainless Steel
Strike Type
Universal
Number of Pins
7 Pin
Includes
Deadbolt
Description
Item Bright Stainless Steel Office 45H7UNAB03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.