Bright Stainless Steel Privacy 45H0L12J629RH
Mfr # 887838325501
Zoro # G5577435
product price: $1,036.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Bright Stainless Steel
Keyway Type
Best
Lockset Finish
Bright Stainless Steel
Style
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838325501
Zoro #
G5577435
UPC #
-
Country of Origin
China
Details
Item
Bright Stainless Steel Privacy 45H0L12J6
Lockset Function
Privacy
Finish
Bright Stainless Steel
Keyway Type
Best
Lockset Finish
Bright Stainless Steel
Style
Right Hand
Description
Item Bright Stainless Steel Privacy 45H0L12J6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.