Bright Stainless Steel Privacy 45H0L15H629RH
Mfr # 887838276537
Zoro # G5578144
product price: $955.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Finish
Bright Stainless Steel
Style
Right Hand
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838276537
Zoro #
G5578144
UPC #
-
Country of Origin
China
Details
Item
Bright Stainless Steel Privacy 45H0L15H6
Lockset Function
Privacy
Finish
Bright Stainless Steel
Style
Right Hand
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Description
Item Bright Stainless Steel Privacy 45H0L15H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.