Shop BEST
See all product information
Create Account
Bright Stainless Steel Storeroom 45H7D15J629RH
- Mfr # 887838295798
- Zoro # G5596895
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Lockset Finish
Bright Stainless Steel
Keyway Type
Best
Finish
Bright Stainless Steel
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838295798
- Zoro #
- G5596895
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Storeroom
- Lockset Finish
- Bright Stainless Steel
- Keyway Type
- Best
- Item
- Bright Stainless Steel Storeroom 45H7D15
- Finish
- Bright Stainless Steel
- Features
- Right Hand
- Number of Pins
- 7 Pin
Description
Item Bright Stainless Steel Storeroom 45H7D15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.