Butt Hinge, Steel, Full Mortise Mounting, 6 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CB278 4 5 26D SC DOOR HINGE STL

  • Zoro # G9208425


product price:  $106.99
/ea
Sold in multiples of 3 for $320.97
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
6 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB278 4 5 26D SC DOOR HINGE STL
Zoro #
G9208425
UPC #
887838613615
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
6 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.18 in
Overall Knuckle Height
7/8 in
Frame Leaf Width
6 in
Overall Width
4 1/2 in
Pin Diameter
1/4 in
Door Thickness - Maximum
1 3/8 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Concealed Bearings, For Corridor Doors to Patient's Rooms, Operating Rooms, Emergency Rooms or Wherever Conditions Require a Completely Clear Opening, Hinges Can be Furnished with Hospital Tips (HT), Limited Lifetime Warranty, Reversible Flush Tips and Pins
Bearing Type
Concealed
Ligature Resistant
No
Item
Butt Hinge
Holes
With
Pin Material
Stainless Steel
Standards
ANSI A156.1
Hardware
Included
Pin Type
Removable
Number of Wires
0
Hand Orientation
Non-Handed
Corner Type
Square
Resistance Properties
Corrosion-Resistant
Removable Pin
Yes
Number of Holes per Leaf
4
Range of Motion - Maximum
95 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Mounting Style
Full Mortise
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 6 in Door Leaf Width, 6 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.