Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bypassing Trck Kit, 405304001 Stanley EDP

  • Mfr # 405304001

  • Zoro # G5482228


product price: $14.55
/ea

Key Features

Width (In.)
1 1/2 in
For Use With
Bypass Doors
Mounting
Wall Bypass
Material
Zinc Alloy
Includes
(2) Hanger Plates, (4) Wheel Hangers, Screws, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405304001
Zoro #
G5482228
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
1 1/2 in
Height (In.)
1 in
Inside Dia.
1/2 in
Shaft Length
4-1/2 in
Mounting Hole Size (In.)
11/64 in
Outside Dia.
1/8 in
Wheel Diameter
1 in
Mounting Hole Size
3/16 in
Track Outside Width
1 1/2 in
Track Outside Height
1 in
For Door Thickness - Maximum
1 3/4 in

Details

For Use With
Bypass Doors
Mounting
Wall Bypass
Material
Zinc Alloy
Includes
(2) Hanger Plates, (4) Wheel Hangers, Screws, Wrench
Finish
Brass Plated
Color
Gray
Number of Wheels
4
Type
Bi-Fold Door
Stanley EDP Number
405304001
Category Type
Closet Door Hardware
Construction
Zinc
Requires
Door
Item
Hanger Kit
Hardware
Included
Max. Weight (Lb.)
150 lb
Stanley Class Number
BP150N
Number of Components
4
Track Material
Zinc Alloy
Includes Hardware
Hardware Included
Track Type
Top
Product Type
Hanger Kit
Weight Capacity
150 lb

Description

Hanger Kit, Top, 150 lb Limit, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.