Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bypassing Trck Kit, 405305001 Stanley EDP

  • Mfr # 405305001

  • Zoro # G5482219


product price: $66.99
/ea

Key Features

Width (In.)
1 1/2 in
For Use With
Bypass Doors
Mounting
Wall Bypass
Material
Zinc Alloy
Includes
(2) Hanger Plates, (4) Wheel Hangers, Screws, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405305001
Zoro #
G5482219
UPC #
033923062381
Country of Origin
China

Dimensions

Width (In.)
1 1/2 in
Height (In.)
1 in
Outside Dia.
1/8 in
Shaft Length
4-1/2 in
Mounting Hole Size (In.)
11/64 in
Inside Dia.
1/2 in
Wheel Diameter
1 in
Mounting Hole Size
3/16 in
For Door Thickness - Maximum
1 3/4 in
Track Outside Width
1 1/2 in
Track Outside Height
1 in

Details

For Use With
Bypass Doors
Mounting
Wall Bypass
Material
Zinc Alloy
Includes
(2) Hanger Plates, (4) Wheel Hangers, Screws, Wrench
Finish
Prime Coat
Color
Gray
Item
Hanger Kit
Number of Wheels
4
Type
Bi-Fold Door
Stanley EDP Number
405305001
Max. Weight (Lb.)
250 lb
Stanley Class Number
BP250N
Category Type
Hanging Door Hardware Kits
Requires
Door
Construction
Zinc
Hardware
Included
Track Type
Top
Weight Capacity
250 lb
Number of Components
4
Includes Hardware
Hardware Included
Track Material
Zinc Alloy
Product Type
Hanger Kit

Description

Bypass Door Hanger Kit, Bi-Fold Door, Max. Weight (Lb.) 250, Zinc Alloy, Gray, Prime Coat Finish, Shaft Length 4-1/2 In., Height (In.) 1, Width (In.) 1-1/2, Inside Dia. 1/2, Outside Dia. 1/8 In., Wall Bypass Mounting, Mounting Hole Size (In.) 11/64, Number of Wheels 4, Zinc, Hardware Included, Requires Door, For Use With Bypassing Closet Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.