Shop BEST
See all product information
Create Account
Coated Gloves, Natural Rubber, Palm, Blue, L
- Mfr # 30009
- Zoro # G6168239
product price:Â
$
58.29
/pr of 12, $4.86/ea
Key Features
Glove Size
L
Color
Blue
Glove Coating Material
Natural Rubber
Glove Coating Coverage
Palm
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30009
- Zoro #
- G6168239
- UPC #
- 038054914691
- Country of Origin
- Malaysia
- Item
- Coated Gloves
- Color
- Blue
- Glove Coating Material
- Natural Rubber
- Glove Coating Coverage
- Palm
- Features
- Lightweight, Elastic Wrist
Description
Gloves,Atlas Fit,L, 12 Pair