Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coin Box Lock, Silver, Steel, 2-1/8" W

  • Mfr # 3L7RD2625

  • Zoro # G1854769


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Width
2 1/8 in
Depth
2 in
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L7RD2625
Zoro #
G1854769
UPC #
887838246233
Country of Origin
United States

Dimensions

Width
2 1/8 in
Depth
2 in
Height
2 1/4 in
Overall Height
2 1/4 in
Overall Depth
2 in
Overall Width
2 1/8 in

Details

Item
Cash Box Lock
Color
Silver
Material
Steel
Includes
Key Lock
Lock Style
Key Lock
Number of Compartments
1
Product Type
Cash Box Lock
Lock Type
Key Lock

Description

Coin Box Lock,Silver,Steel,2-1/8" W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.