Shop BEST
See all product information
Create Account
Cylindrical 9K Lock, Classroom, Lever, Rose, S3, Satin Chrome AM
- Mfr # 9K37R16DS3626AM
- Zoro # G5392276
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Classroom
Keyway Type
R
Function
Classroom
Strike
S3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K37R16DS3626AM
- Zoro #
- G5392276
- UPC #
- 887838975041
- Country of Origin
- United States
- Lockset Function
- Classroom
- Keyway Type
- R
- Item
- Cylindrical 9K Lock,Classroom,Lever,R
- Function
- Classroom
- Strike
- S3
Description
Item Cylindrical 9K Lock,Classroom,Lever,R
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.