Zoro Homepage

Cylindrical 9K Lock, Storeroom, Lever, Rose, LS, Satin Chrome

  • Mfr # 9K37D15DLS626

  • Zoro # G5393615


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
R
Finish
Satin Chrome
Strike
Less
Function
Storeroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D15DLS626
Zoro #
G5393615
UPC #
887838149787
Country of Origin
United States

Details

Lockset Function
Storeroom
Keyway Type
R
Item
Cylindrical 9K Lock,Storeroom,Lever,R
Finish
Satin Chrome
Strike
Less
Function
Storeroom

Description

Item Cylindrical 9K Lock,Storeroom,Lever,R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.