Zoro Homepage

Cylindrical 9K Lock, Storeroom, Lever, Rose, S3, Satin Chrome

  • Mfr # 9K37D16CS3626

  • Zoro # G5393746


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Keyway Type
R
Finish
Satin Chrome
Function
Storeroom
Strike
S3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D16CS3626
Zoro #
G5393746
UPC #
887838149718
Country of Origin
United States

Details

Lockset Function
Storeroom
Keyway Type
R
Item
Cylindrical 9K Lock,Storeroom,Lever,R
Finish
Satin Chrome
Function
Storeroom
Strike
S3

Description

Item Cylindrical 9K Lock,Storeroom,Lever,R

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.