Zoro Homepage

Cylindrical Lock, Input 1.5VDC

  • Mfr # 9KG37DV14MSSTK626TRK-3

  • Zoro # G6307773


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical
Input Voltage
1.5V DC
For Use With
various Door Types
Material
Brass, Bronze, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KG37DV14MSSTK626TRK-3
Zoro #
G6307773
UPC #
887838534477
Country of Origin
United States

Dimensions

Lock Body Length (In.)
11 in
Lock Body Width (In.)
7 1/4 in
Strike Plate Depth (In.)
1/2 in
Strike Plate Width (In.)
1 1/8 in
Strike Plate Length (In.)
2 3/4 in
Lock Body Depth (In.)
6 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Base Height
2 3/4 in
Strike Base Width
1 1/8 in

Description

Electronic Keyless Lock, Finish Satin Chrome, Series 9KG, Keypad Material Not Applicable, ADA Compliant Yes, Standards ANSI A117.1, BHMA, cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.