Shop BEST
See all product information
Create Account
Dark Bronze Dormitory 45H7UNT16S690RH
- Mfr # 887838315823
- Zoro # G5630495
product price:Â
$
1,085.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Dormitory
Keyway Type
Best
Strike Type
Universal
Finish
Dark Bronze
Features
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 887838315823
- Zoro #
- G5630495
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Dormitory
- Keyway Type
- Best
- Item
- Dark Bronze Dormitory 45H7UNT16S690RH
- Strike Type
- Universal
- Finish
- Dark Bronze
- Features
- Right Hand
- Number of Pins
- 7 Pin
Description
Item Dark Bronze Dormitory 45H7UNT16S690RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.