Shop BEST
See all product information
Create Account
Dark Bronze Storeroom 45H7S03M690RH
- Mfr # 45H7S03M690RH
- Zoro # G5616328
product price:Â
$
1,298.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Keyway Type
Best
Features
Right Hand
Number of Pins
7 Pin
Finish
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45H7S03M690RH
- Zoro #
- G5616328
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Storeroom
- Keyway Type
- Best
- Item
- Dark Bronze Storeroom 45H7S03M690RH
- Features
- Right Hand
- Number of Pins
- 7 Pin
- Finish
- Dark Bronze
Description
Item Dark Bronze Storeroom 45H7S03M690RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.