Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Cabinet Lock, Satin Chrome

  • Mfr # 5L7RD2626A451

  • Zoro # G2759430


product price: $70.89
/ea

Key Features

Max. Latching Distance (In.)
3/4 in
Mounting Hole Dia. (In.)
3/16 in
Opens With
Key
Throw Length
1/2 in
For Door Thickness (In.)
5/8" Minimum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L7RD2626A451
Zoro #
G2759430
UPC #
887838164414
Country of Origin
United States

Dimensions

Mounting Hole Dia. (In.)
3/16 in
Throw Length
1/2 in
For Door Thickness (In.)
5/8" Minimum
Cam Width (In.)
1-1/8"
Cam Length (In.)
1-1/16"
Body Height
2 1/8 in
Mounting Hole Dia.
1 1/8 in
Body Width
1 7/8 in
For Material Thickness
1 in
Body Thickness
1 5/8 in
Unlocking Radius
Quarter-turn
Cylinder Diameter
1 1/8 in

Details

Item
Interchangeable Core Cabinet and Drawer Dead Bolt Locks
Max. Latching Distance (In.)
3/4 in
Opens With
Key
Number of Keys
0
Includes
Spacer, Strike with Rectangle Hole
Material
Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
Mounting Hardware
Included
Standards
ANSI/BHMA A156.11
Finish
Satin Chrome
Lock Body Material
Zinc Die-Cast
Latch Bolt Shape
Square
Unlock Turn Direction
Clockwise
Mounting Style
Rim
Interchangeable Core
Yes
Latch Bolt Projection
9/32 in
Number of Mounting Holes
2
Lock Orientation
Vertical
Distance Between Mounting Holes
2 3/16 in
For Material
Metal
Cabinet Lock Type
Interchangeable Core Cabinet and Drawer Dead Bolt Locks
Interchangeable Core Type
SFIC
Rear Projection
3/4 in
Mounting Hardware Required
Yes
Series
5L Series
Key Retaining
No
Lock Body Finish
Chrome-Plated
Lock Body Shape
Diamond
Compatible Cylinder Brand
BEST
Includes Mounting Hardware
Yes
Keying
Coreless
Lock Body Color
Silver
Includes Interchangeable Core Lock Core
No
Security Level
General Security

Description

Opens With Key, Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.