Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Classroom, 2-3/4in.Backset

  • Mfr # 8T37SSTK626

  • Zoro # G1606477


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Industrial
Lockset Grade
1
Series
T
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T37SSTK626
Zoro #
G1606477
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 in
Door Thickness - Maximum
3 in
Strike Plate Height
2 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Industrial
Lockset Grade
1
Series
T
Lockset Finish
Chrome
Keyway Type
None
Key Type
Keyed Different
Standards
UL Listed
ADA Compliant
Yes
Ligature Resistant
No
Backset
2 3/4 in
Material
Brass
Number of Keys
0
Lockset Fire Rating
3 hr
Strike Dim.
2-3/4 in x 1-1/8 in
Mortise/Cylindrical
Cylindrical
Pins
6 or 7
Security Type
Heavy-Duty
Item
Deadbolt Lock
Grade
1
Function
Classroom
Application
Commercial
Number of Pins
6
ANSI Grade
2
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Coreless
Includes Core
Core Not Included
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Thumb Turn
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Deadbolt Lock, Cylindrical, Industrial, Lockset Grade 1, Series T, Lockset Finish Chrome, Keyway Type None, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, Material Brass, Number of Keys 0, Pins 6 or 7, Security Type Heavy-Duty, Strike Dim. 2-3/4 in x 1-1/8 in, Throw Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.