Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, 9K Series, Grade 1

  • Mfr # 9K37T14CS3626

  • Zoro # G7893405


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Grade
1
Lockset Finish
Satin Chrome
Keyway Type
Best F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T14CS3626
Zoro #
G7893405
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Faceplate Dimensions
1-1/8 in x 2-1/4 in
Throw Length
3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in

Details

Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Grade
1
Lockset Finish
Satin Chrome
Keyway Type
Best F
Key Type
Keyed Different
Strike
Square Corner
Backset
2 3/4 in
Standards
ANSI A117.1, BHMA, cULus Listed
Material
Brass/Bronze/Steel
Cylinder
Single
Number of Keys
2
Series
9K
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
For Use With
various Door Types
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Fire Rating
3 hr
Includes
14C Rose Dormitory Lever
Pins
7
Security Type
Heavy-Duty
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Item
Door Lockset
Features
Hardened Steel Through-Bolt Studs
Number of Pins
7
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Application
Commercial
Handle Material
Brass/Bronze/Steel
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Lockset Type
Mechanical
Knob/Handle Material
Zinc
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Lockset Style
9K Curved Return Lever
Locking/Unlocking Access - Outside
Keyway
Performance Grade
1
Lockset Function ANSI Code
F90

Description

Lever,Cylindrical,9K Series,Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.