Zoro Homepage

Deadbolt, Cylindrical, Oil Rubbed Bronze

  • Mfr # 8T37MSTK613

  • Zoro # G3784547


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
8T
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T37MSTK613
Zoro #
G3784547
UPC #
887838166388
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Door Thickness - Maximum
3 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Faceplate Width
1 in
Faceplate Height
2 1/4 in

Description

Deadbolt Lock, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 1, Series 8T, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Bronze, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.