Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Cylindrical, Satin Chrome

  • Mfr # 8T37MSTK626

  • Zoro # G3784510


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
8T
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8T37MSTK626
Zoro #
G3784510
UPC #
887838148827
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Strike Plate Height
2 3/4 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/8 in
Faceplate Width
1 in
Door Thickness - Maximum
3 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Grade
1
Series
8T
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Standards
UL Listed
ADA Compliant
Yes
For Use With
Various Door Types
Item
Deadbolt Lock
Includes
Hardware
Strike
Square Corner
Pins
0
Ligature Resistant
No
Number of Keys
0
Security Type
Heavy-Duty
Cylinder
Double
Material
Steel
Backset
2 3/8 in
Strike Dim.
1-1/8 in x 2-3/4 in
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Application
Commercial
Hardware
Included
Number of Pins
6
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Interchangeable Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Includes Hardware
Hardware Included

Description

Deadbolt Lock, Cylindrical, Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Grade 1, Series 8T, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Includes Hardware, Material Steel, Number of Keys 0, Pins 0, Security Type Heavy-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.