Zoro Homepage

Deadbolt Tube Assembly, 2-3/8" Backset

  • Mfr # 8TD2B626

  • Zoro # G6291457


product price: $49.59
/ea

Key Features

Material
Brass
Grade
1
Finish
Satin Chrome
Series
8T
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TD2B626
Zoro #
G6291457
UPC #
887838148575
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Lockset Latch
Material
Brass
Grade
1
Finish
Satin Chrome
Series
8T
Backset
2 3/8 in
For Use With
Standard Duty Lockset
Fire Rated
3 hr
Fire Rating
3 hr
ANSI Grade
1
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1

Description

Lockset Latch, Satin Chrome Finish, Grade 1, Backset 2 3/8 in, For Door Thickness 1-3/8 in to 1-3/4 in, Fire Rated 3 hr, Material Brass, For Use With Standard Duty Lockset, Series 8T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.