Zoro Homepage

Deadlocking Latch Only, for 7KC Cylindrical Locks

  • Mfr # 7KCL2626

  • Zoro # G5394245


product price: $53.59
/ea

Key Features

Backset
2 3/8 in
Performance Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Door Thickness - Minimum
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KCL2626
Zoro #
G5394245
UPC #
887838145352
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Item
Lockset Latch
Backset
2 3/8 in
Performance Grade
2
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2

Description

Lockset Latch, Backset 2 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.