Shop BEST
See all product information
Create Account
Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 in Leaf H, Satin
- Mfr # F191 4X4 DOOR HINGE 32D STS
- Zoro # G2769067
product price:Â
$
34.65
/ea
Sold in multiples of 3 for
$103.95
Key Features
Corners
Square
Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 3/4 in
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Door Leaf Height
- 4 in
- Door Leaf Thickness
- 0.13 in
- Door Leaf Width
- 1 3/4 in
- Pin Dia.
- 17/64 in
- Required Door Thickness
- 1-3/8 in
- Frame Leaf Height
- 4 in
- Frame Leaf Width
- 1 3/4 in
- Frame Leaf Thickness
- 0.13 in
- Overall Width
- 4 in
- Door Thickness - Maximum
- 1 3/8 in
- Pin Diameter
- 1/4 in
- Fits Chest Size
- Template Screw Hole Location, For Use On Internal or External Doors Without Door Closers, Hinges Can be Furnished with Hospital Tips (HT)
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.