Door and Butt Hinge, Stainless Steel, Screw-On Mounting, 2 in Leaf W x 5 in Leaf H

  • Mfr # FBB199NRP 5X5 32D STS

  • Zoro # G6272791


product price:  $96.49
/ea
Sold in multiples of 3 for $289.47
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 in
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBB199NRP 5X5 32D STS
Zoro #
G6272791
UPC #
033923019514
Country of Origin
China

Dimensions

Door Leaf Height
5 in
Door Leaf Thickness
0.19 in
Door Leaf Width
2 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4
Frame Leaf Height
5 in
Frame Leaf Width
2 in
Overall Width
5 in
Frame Leaf Thickness
0.19 in
Overall Knuckle Height
5 in
Pin Diameter
1/4 in

Details

Corners
Square
Finish
Satin Stainless Steel
Holes per Leaf
4
Load Capacity
100 lb
Material
Stainless Steel
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Template Screw Hole Location, Non-Detachable Ball Bearings, For Use On Heavy Doors, Reversible Flush Tips and Pins
Item
Door and Butt Hinge
Standards
ANSI A156.1
Holes
With
Bearing Type
Ball
Pin Type
Barrel
Hardware
Included
Pin Material
Stainless Steel
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Removable Pin
No
Mounting Style
Full Mortise
Number of Holes per Leaf
4
Includes Hardware
Hardware Included
Corner Type
Square
Resistance Properties
Corrosion-Resistant
ANSI/BHMA Finish
Satin Stainless Steel

Description

Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 100 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.19 in Door Leaf Thickness, 0.19 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.