Shop BEST

Door and Butt Hinge, Steel, Full Mortise Mounting, 1 1/2 in Leaf W x 4 in Leaf H, Satin Nickel

  • Mfr # F1794X4FMSTDWTDOORHINGE15STL

  • Zoro # G7893901


product price:  $10.35
/ea
Sold in multiples of 3 for $31.05

Key Features

Corners
Square
Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 1/2 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F1794X4FMSTDWTDOORHINGE15STL
Zoro #
G7893901
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4 in
Frame Leaf Width
1 1/2 in
Overall Knuckle Height
7/16 in
Frame Leaf Thickness
0.13 in
Overall Width
4 in
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/8 in
Pin Diameter
5/16 in

Details

Corners
Square
Finish
Satin Nickel
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Use On Internal or External Doors without Door Closers, Hinges Can be Furnished with Hospital Tips (HT)
Item
Door and Butt Hinge
Holes
With
Bearing Type
Plain
Hinge Number
#1
Standards
ANSI, BHMA
Hardware
Included
Number of Wires
0
Pin Type
Removable
Pin Material
Steel
Ligature Resistant
No
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
Removable Pin
Yes
Range of Motion - Maximum
270 Degrees
Corner Type
Square
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Mounting Style
Full Mortise
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Satin Nickel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.