Door and Butt Hinge, Steel, Full Mortise Mounting, 1 5/8 in Leaf W x 4 in Leaf H, Prime Coat

  • Mfr # F179 4X4 DOOR HINGE P STL
  • Zoro # G9791871
product price: 
$
5.59
/ea
Sold in multiples of 3 for $16.77

Key Features

Corners
Square
Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 5/8 in
Finish
Prime Coat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F179 4X4 DOOR HINGE P STL
Zoro #
G9791871
UPC #
-
Country of Origin
China
Corners
Square
Finish
Prime Coat
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Use On Internal or External Doors Without Door Closers, Hinges Can be Furnished with Hospital Tips (HT)
Item
Butt Hinge
Ligature Resistant
No
Bearing Type
Plain
Holes
With
Pin Material
Steel
Hardware
Included
Number of Wires
0
Pin Type
Non-Rising
Standards
ANSI, BHMA
Hand Orientation
Non-Handed
Corner Type
Square
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Brass-Plated, Clear Coated
Number of Holes per Leaf
4
Shell Material
Steel
Traction Material
Steel

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.13 in
Door Leaf Width
1 5/8 in
Pin Dia.
1 1/2 in
Required Door Thickness
1-3/8 in
Frame Leaf Height
4 in
Frame Leaf Width
1 5/8 in
Frame Leaf Thickness
0.13 in
Overall Width
4 in
Pin Diameter
1 1/2 in
Door Thickness - Maximum
1 3/8 in
Fits Chest Size
Template Screw Hole Location, For Use On Internal or External Doors Without Door Closers, Hinges Can be Furnished with Hospital Tips (HT)

Description

Butt Hinge, Steel, Prime Coat Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products