Door and Butt Hinge, Steel, Full Mortise Mounting, 2 1/4 in Leaf W x 5 in Leaf H, Prime Coat
- Mfr # FBB179NRP 5X5 DOOR HINGE P STL
- Zoro # G3146945
product price:Â
$
29.79
/ea
Sold in multiples of 3 for
$89.37
Key Features
Corners
Square
Door Leaf Height
5 in
Door Leaf Thickness
0.146 in
Door Leaf Width
2 1/4 in
Finish
Prime Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Door Leaf Height
- 5 in
- Door Leaf Thickness
- 0.146 in
- Door Leaf Width
- 2 1/4 in
- Pin Dia.
- 5/16 in
- Required Door Thickness
- 1-3/8 in
- Frame Leaf Height
- 5 in
- Frame Leaf Width
- 2 1/4 in
- Frame Leaf Thickness
- 0.146 in
- Overall Width
- 5 in
- Door Thickness - Maximum
- 1 3/8 in
- Pin Diameter
- 5/16 in
- Fits Chest Size
- Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Description
Butt Hinge, Steel, Prime Coat Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.146 in Door Leaf Thickness, 0.146 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.