Shop BEST

Door and Butt Hinge, Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CB168NRP45X45DOORHINGE26DSTL
  • Zoro # G7894385

product price: 
$
44.29
/ea
Sold in multiples of 3 for $132.87

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CB168NRP45X45DOORHINGE26DSTL
Zoro #
G7894385
UPC #
-
Country of Origin
China
Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
150 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, Concealed Bearings, For Use On Heavyweight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins
Item
Butt Hinge
Pin Type
Non-Removable
Standards
ANSI, BHMA
Hardware
Included
Pin Material
Stainless Steel
Ligature Resistant
No
Number of Wires
0
Holes
With
Hinge Number
#1
Bearing Type
Concealed
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
Includes Hardware
Hardware Included
Removable Pin
No
Corner Type
Square
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Shell Material
Steel
Traction Material
Steel

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
2 in
Frame Leaf Thickness
0.18 in
Overall Knuckle Height
7/16 in
Overall Width
4 1/2 in
Pin Diameter
5/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in
Fits Chest Size
Template Screw Hole Location, Concealed Bearings, For Use On Heavyweight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins

Description

Butt Hinge, Steel, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.