Door and Butt Hinge, Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CB1900RNRP45X45DOORHINGE26DSTL
  • Zoro # G7894400
product price: 
$
12.15
/ea
Sold in multiples of 3 for $36.45

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
2 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CB1900RNRP45X45DOORHINGE26DSTL
Zoro #
G7894400
UPC #
-
Country of Origin
China
Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Template Screw Hole Location, For Medium Weight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins
Item
Butt Hinge
Holes
With
Standards
ANSI, BHMA
Pin Type
Non-Removable
Hardware
Included
Ligature Resistant
No
Pin Material
Stainless Steel
Hinge Number
#1
Bearing Type
Concealed
Number of Wires
0
Hand Orientation
Non-Handed
Corner Type
Square
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Removable Pin
No
ANSI/BHMA Finish
Satin Chromium-Plated
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
Shell Material
Steel

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Height
4 1/2 in
Frame Leaf Width
2 in
Overall Knuckle Height
7/16 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/8 in
Pin Diameter
5/16 in
Door Thickness - Maximum
3 in
Fits Chest Size
Template Screw Hole Location, For Medium Weight Doors, Limited Lifetime Warranty, Reversible Flush Tips and Pins

Description

Butt Hinge, Steel, Satin Chrome Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.