Door and Butt Hinge, Steel, Screw-On Mounting, 1 3/4 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # CB179 4 5X4 5 26D STL

  • Zoro # G6254689


product price:  $13.29
/ea
Sold in multiples of 3 for $39.87

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CB179 4 5X4 5 26D STL
Zoro #
G6254689
UPC #
033923065436
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4
Frame Leaf Height
4 1/2 in
Frame Leaf Width
1 3/4 in
Overall Width
4 1/2 in
Overall Knuckle Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Pin Diameter
1/4 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
For Aluminum Doors with Aluminum Frames, Slip-In Application where One Leaf of Hinge is Inserted through a Slot in Door or Frame, and the Other Leaf Mortised
Item
Door and Butt Hinge
Ligature Resistant
No
Bearing Type
Concealed
Pin Type
Barrel
Standards
ANSI A156.1
Pin Material
Stainless Steel
Hardware
Included
Holes
With
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Range of Motion - Maximum
180 Degrees
Corner Type
Square

Description

Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products