Shop BEST

Door and Butt Hinge, Steel, Screw-On Mounting, 1 5/8 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # FBB179 4 5X4 26D STL
  • Zoro # G6285872

product price: 
$
13.39
/ea
Sold in multiples of 3 for $40.17

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 5/8 in
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FBB179 4 5X4 26D STL
Zoro #
G6285872
UPC #
033923028165
Country of Origin
China
Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Item
Butt Hinge
Hardware
Included
Holes
With
Standards
ANSI A156.1
Pin Material
Stainless Steel
Pin Type
Barrel
Bearing Type
Ball
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Range of Motion - Maximum
180 Degrees
Mounting Style
Full Mortise
Removable Pin
Yes
Number of Holes per Leaf
4
Corner Type
Square
ANSI/BHMA Finish
Satin Chromium-Plated
Shell Material
Steel
Traction Material
Steel

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 5/8 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4
Frame Leaf Height
4 1/2 in
Frame Leaf Width
1 5/8 in
Frame Leaf Thickness
0.134 in
Overall Knuckle Height
4 1/2 in
Overall Width
4 in
Pin Diameter
1/4 in
Fits Chest Size
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins

Description

Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.