Door Closer Sex Nuts, Aluminum, PK4

  • Mfr # 15928 LPP SN 689

  • Zoro # G0684835


product price:  $9.25
/pk 4, $2.31/ea

Key Features

Accessory Type
Door Closer Sex Nuts
Color
Gray
Finish
Aluminum
For Use With
K2 Hydraulic Door Closers
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15928 LPP SN 689
Zoro #
G0684835
UPC #
-
Country of Origin
United States

Details

Item
Door Closer Sex Nuts
Accessory Type
Door Closer Sex Nuts
Color
Gray
Finish
Aluminum
For Use With
K2 Hydraulic Door Closers
ADA Compliant
No
Standards
ANSI/BHMA A156.4
Product Type
Door Closer Sex Nuts
Type
Door Closer

Description

Door Closer Sex Nuts, For Use With K2 Hydraulic Door Closers, Finish Aluminum, Color Gray, Standards ANSI/BHMA A156.4, ADA Compliant No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.