Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Strike Dim

  • Mfr # 9K30L15CSTK626

  • Zoro # G6317348


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Satin Chrome Plated
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K30L15CSTK626
Zoro #
G6317348
UPC #
887838148766
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Satin Chrome Plated
Series
9K
Backset
2 3/4 in
Strike Dim.
2-3/4 in
Includes
Hardware
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Cylindrical
Handle Material
Zinc
Keyway Type
None
ADA Compliant
Yes
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Standards
ANSI A117.1, BHMA, cULus Listed
Features
Hardened Steel Through-Bolt Studs
Lockset Finish
Satin Chrome
Number of Pins
0
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Lockset Grade
1
Strike Type
Curved Lip
Style
Contour Angle Return Lever
Number of Keys
0
Key Type
Not Keyed
For Use With
various Door Types
Application
Commercial
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Style
9K Contour Angle Return Lever
Performance Grade
1
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
Locking/Unlocking Access - Outside
Coin Turn

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.