Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Strike Dim

  • Mfr # 9K37AB16CSTK626

  • Zoro # G6274033


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37AB16CSTK626
Zoro #
G6274033
UPC #
887838222831
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Curved No Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Number of Pins
7
Ligature Resistant
No
Finish
Satin Chrome Plated
Standards
ANSI A117.1, BHMA, cULus Listed
Lockset Performance Strength
Heavy Duty
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Includes
Hardware
For Use With
various Door Types
Backset
2 3/4 in
Handle Material
Zinc
Strike Type
Curved Lip
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Series
9K
Item
Door Lockset
ADA Compliant
Yes
Strike Dim.
2-3/4 in
Lockset Fire Rating
3 hr
Fire Rating - Door Hardware
3 hr
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Features
Hardened Steel Through-Bolt Studs
Application
Commercial
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
9K Curved no Return Lever
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F109
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Office, Lockset Grade 1, Style Curved No Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.