Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Strike Dim

  • Mfr # 9K37D14CSTK626

  • Zoro # G6249140


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D14CSTK626
Zoro #
G6249140
UPC #
887838155061
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Includes
Hardware
Lockset Fire Rating
3 hr
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Pins
7
Backset
2 3/4 in
Features
Hardened Steel Through-Bolt Studs
Series
9K
Standards
ANSI A117.1, BHMA, cULus Listed
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome Plated
Item
Door Lockset
Handle Material
Zinc
Strike Dim.
2-3/4 in
Number of Keys
0
Strike Type
Curved Lip
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
ADA Compliant
Yes
For Use With
various Door Types
Application
Commercial
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
9K Curved Return Lever
Fire Rating
3 hr
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F86
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.