Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Strike Dim

  • Mfr # 9K37D15DSTK613

  • Zoro # G6305019


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D15DSTK613
Zoro #
G6305019
UPC #
887838174840
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Contour Angle Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Coreless
Key Type
Not Keyed
Series
9K
Number of Keys
0
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ADA Compliant
Yes
Number of Pins
7
Lockset Performance Strength
Heavy Duty
Finish
Oxidized Satin Bronze, Oil Rubbed
Standards
ANSI A117.1, BHMA, cULus Listed
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Features
Hardened Steel Through-Bolt Studs
Strike Type
Curved Lip
Strike Dim.
2-3/4 in
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
For Use With
various Door Types
Includes
Hardware
Application
Commercial
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Fire Rating
3 hr
Lockset Style
9K Contour Angle Return Lever
Lockset Function ANSI Code
F86
ANSI Grade
1
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Keyway

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.