Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Strike Dim

  • Mfr # 9K37D16CSTK626

  • Zoro # G6294132


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D16CSTK626
Zoro #
G6294132
UPC #
887838155054
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved No Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Ligature Resistant
No
Strike Dim.
2-3/4 in
ADA Compliant
Yes
Series
9K
Number of Pins
7
Features
Hardened Steel Through-Bolt Studs
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Item
Door Lockset
Includes
Hardware
Strike Type
Curved Lip
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Standards
ANSI A117.1, BHMA, cULus Listed
Handle Material
Zinc
Finish
Satin Chrome Plated
Fire Rating - Door Hardware
3 hr
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Application
Commercial
Visual Indicator Message
No Message
Lockset Style
9K Curved no Return Lever
ANSI Grade
1
Knob/Handle Material
Zinc
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
1
Lockset Function ANSI Code
F86
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved No Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.