Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Strike Dim

  • Mfr # 9K37T14DSTK626

  • Zoro # G6263551


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T14DSTK626
Zoro #
G6263551
UPC #
887838207470
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Features
Hardened Steel Through-Bolt Studs
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Backset
2 3/4 in
Fire Rating - Door Hardware
3 hr
For Use With
various Door Types
Standards
ANSI A117.1, BHMA, cULus Listed
Series
9K
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Dim.
2-3/4 in
Includes
Hardware
Lockset Fire Rating
3 hr
Handle Material
Zinc
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Finish
Satin Chrome Plated
Item
Door Lockset
Ligature Resistant
No
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Number of Pins
7
Application
Commercial
Visual Indicator Message
No Message
Performance Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Type
Mechanical
Lockset Style
9K Curved Return Lever
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F90
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Zinc

Description

Mechanical, Lever, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.