Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 2-3/4" Strike Dim

  • Mfr # 9K37T15CSTK626

  • Zoro # G6265161


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T15CSTK626
Zoro #
G6265161
UPC #
887838358455
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
Style
Contour Angle Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Standards
ANSI A117.1, BHMA, cULus Listed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Backset
2 3/4 in
Number of Pins
7
Fire Rating - Door Hardware
3 hr
Number of Keys
0
Ligature Resistant
No
Item
Door Lockset
For Use With
various Door Types
Strike Dim.
2-3/4 in
Handle Material
Zinc
Finish
Satin Chrome Plated
Features
Hardened Steel Through-Bolt Studs
Strike Type
Curved Lip
Includes
Hardware
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Series
9K
Mortise/Cylindrical
Cylindrical
Application
Commercial
Visual Indicator Message
No Message
Lockset Type
Mechanical
Lockset Style
9K Contour Angle Return Lever
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Fire Rating
3 hr
Lockset Function ANSI Code
F90
ANSI Grade
1
Performance Grade
1
Knob/Handle Material
Zinc
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt

Description

Mechanical, Lever, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.