Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K30L15DS3613

  • Zoro # G6308333


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Oxidized Satin Bronze, Oil Rubbed
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K30L15DS3613
Zoro #
G6308333
UPC #
887838177513
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Oxidized Satin Bronze, Oil Rubbed
Series
9K
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Includes
Hardware
Style
Contour Angle Return Lever
Lockset Performance Strength
Heavy Duty
Standards
ANSI A117.1, BHMA, cULus Listed
Strike Type
Curved Lip
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Lockset Grade
1
Lockset Finish
Oil Rubbed Bronze
ADA Compliant
Yes
Keyway Type
None
Features
Hardened Steel Through-Bolt Studs
Cylinder Core Type
Large Format Interchangeable Core Cylinder
For Use With
various Door Types
Number of Pins
0
Mortise/Cylindrical
Cylindrical
Key Type
Not Keyed
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Handle Material
Zinc
Application
Commercial
Visual Indicator Message
No Message
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Bronze
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Function ANSI Code
F76
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
9K Contour Angle Return Lever
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Coin Turn

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.