Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K30L16CS3626

  • Zoro # G6314688


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Satin Chrome Plated
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K30L16CS3626
Zoro #
G6314688
UPC #
887838265777
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Electrical/Mechanical
Mechanical
Finish
Satin Chrome Plated
Series
9K
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Includes
Hardware
Keyway Type
None
Number of Keys
0
Features
Hardened Steel Through-Bolt Studs
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Fire Rating - Door Hardware
3 hr
Lockset Fire Rating
3 hr
Lockset Finish
Satin Chrome
For Use With
various Door Types
Lockset Grade
1
Standards
ANSI A117.1, BHMA, cULus Listed
Number of Pins
0
Mortise / Cylindrical
Cylindrical
Style
Curved No Return Lever
Strike Type
Curved Lip
Key Type
Not Keyed
Lockset Handle Type
Lever
ADA Compliant
Yes
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Application
Commercial
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr
Lockset Function ANSI Code
F76
ANSI Grade
1
Knob/Handle Material
Zinc
Performance Grade
1
Locking/Unlocking Access - Inside
Push Button
Lockset Style
9K Curved no Return Lever
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Coin Turn

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Curved No Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.