Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K30N16CS3626

  • Zoro # G6277463


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K30N16CS3626
Zoro #
G6277463
UPC #
887838156747
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
9K
Style
Contour Angle Return Lever
Finish
Satin Chrome Plated
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Features
Hardened Steel Through-Bolt Studs
Standards
ANSI A117.1, BHMA, cULus Listed
Handle Material
Zinc
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Item
Door Lockset
Lockset Finish
Satin Chrome
ADA Compliant
Yes
Strike Dim.
4-7/8 in
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Strike Type
Curved Lip
Number of Keys
0
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Knob/Handle Material
Zinc
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
9K Curved no Return Lever
Performance Grade
1

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.