Zoro Homepage

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K37AB14DS3613

  • Zoro # G6271489


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37AB14DS3613
Zoro #
G6271489
UPC #
887838160324
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Coreless
Key Type
Not Keyed
Ligature Resistant
No
ADA Compliant
Yes
Finish
Oxidized Satin Bronze, Oil Rubbed
Series
9K
Handle Material
Zinc
Lockset Performance Strength
Heavy Duty
Number of Pins
7
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Keys
0
Standards
ANSI A117.1, BHMA, cULus Listed
Backset
2 3/4 in
Item
Door Lockset
Lockset Fire Rating
3 hr
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Fire Rating - Door Hardware
3 hr
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Includes
Hardware
Strike Dim.
4-7/8 in
Features
Hardened Steel Through-Bolt Studs
For Use With
various Door Types
Application
Commercial
Visual Indicator Message
No Message
ANSI Grade
1
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Knob/Handle Material
Bronze
Lockset Style
9K Curved Return Lever
Performance Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Office, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.