Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K37B14CS3626

  • Zoro # G6263448


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37B14CS3626
Zoro #
G6263448
UPC #
887838170033
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
Number of Pins
7
Strike Type
Curved Lip
Features
Hardened Steel Through-Bolt Studs
ADA Compliant
Yes
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in
Series
9K
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Finish
Satin Chrome Plated
Item
Door Lockset
Handle Material
Zinc
Fire Rating - Door Hardware
3 hr
Number of Keys
0
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Standards
ANSI A117.1, BHMA, cULus Listed
Mortise/Cylindrical
Cylindrical
Includes
Hardware
For Use With
various Door Types
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Function ANSI Code
F82
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
ANSI Grade
1
Lockset Type
Mechanical
Performance Grade
1
Lockset Style
9K Curved Return Lever
Locking/Unlocking Access - Inside
Push Button
Knob/Handle Material
Zinc

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Office, Lockset Grade 1, Style Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.