Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K37D16DS3613

  • Zoro # G6299260


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D16DS3613
Zoro #
G6299260
UPC #
887838157225
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved No Return Lever
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Coreless
Key Type
Not Keyed
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Fire Rating - Door Hardware
3 hr
Strike Type
Curved Lip
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Number of Pins
7
Handle Material
Zinc
Features
Hardened Steel Through-Bolt Studs
Standards
ANSI A117.1, BHMA, cULus Listed
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in
Item
Door Lockset
ADA Compliant
Yes
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Keys
0
Finish
Oxidized Satin Bronze, Oil Rubbed
Includes
Hardware
Mortise/Cylindrical
Cylindrical
Series
9K
For Use With
various Door Types
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
1
Lockset Type
Mechanical
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F86
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Bronze
Lockset Style
9K Curved no Return Lever
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved No Return Lever, Lockset Finish Oil Rubbed Bronze, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features D-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.