Zoro Homepage

Door Lever Lockset, 4-7/8" Strike Dim

  • Mfr # 9K37R15CS3626

  • Zoro # G6292163


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37R15CS3626
Zoro #
G6292163
UPC #
887838193230
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
Contour Angle Return Lever
Lockset Finish
Satin Chrome
Keyway Type
Coreless
Key Type
Not Keyed
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Handle Material
Zinc
Backset
2 3/4 in
Ligature Resistant
No
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Fire Rating - Door Hardware
3 hr
Strike Type
Curved Lip
Number of Pins
7
Item
Door Lockset
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Finish
Satin Chrome Plated
Features
Hardened Steel Through-Bolt Studs
Standards
ANSI A117.1, BHMA, cULus Listed
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Mortise/Cylindrical
Cylindrical
Series
9K
Includes
Hardware
Number of Keys
0
Strike Dim.
4-7/8 in
Application
Commercial
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Fire Rating
3 hr
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Performance Grade
1
Lockset Function ANSI Code
F84
Lockset Style
9K Contour Angle Return Lever
Knob/Handle Material
Zinc
Includes Hardware
Hardware Included

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style Contour Angle Return Lever, Lockset Finish Satin Chrome, Keyway Type Coreless, Key Type Keys Not Included (Lock Sold Less Core), Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included, Features C-Rose, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Door Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.